Deli Containers - 12 oz

Popular containers for hot sides and cold salads.
  • Microwavable polypropylene. Lightweight and durable.
  • Handles temperatures from 32° to 230°F.
  • FDA and USDA compliant.
  • Lids sold separately.
MODEL
NO.
CAPACITY DIMENSIONS
DIAM. x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-24985 12 oz. 1/2 x 1/4" 500 $46 $44  ADD
DIMENSIONS: 
  • Bottom (Diameter): 3 1/4"
MATERIAL:
  • RIC (Resin Identification Code) #5
APPEARANCE: 
  • Not crystal clear
SPECIFICATIONS: 
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 06:53:02 AM; USWEB26