Uline Mighty Totes - 26 x 18 x 12"

Transport power tools, cords and samples.
  • Recommended for job sites, trade shows and warehouses.
  • Recessed lid for superior stacking support.
  • Thick, durable reinforced polypropylene.
  • Slotted lid for tie-down straps or locks.
  • Made in USA.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(GAL.)
QTY./
CTN.
LBS./
CTN.
PRICE PER TOTE IN STOCK
SHIPS TODAY
6 18+
S-24943 261812" 211312" 17 6 30 $20 $19 totes ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside:
    • Top (Actual): 25 3/4 x 17 1/2" (L x W)
    • Bottom: 21 3/8 x 13 1/4" (L x W)
    • Height (Actual): 11 3/4"
  • Inside:
    • Top (Actual): 22 5/8 x 14 3/8" (L x W)
    • Bottom: 21 1/4 x 13" (L x W)
    • Height (Actual): 11 3/8"
  • Hasps for Securing Lid: 1 1/4 x 1/2"
CAPACITY:
  • Per Tote: 75 lbs
  • Stacking: 450 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 05:22:21 PM; USWEB10