Ziploc® Storage Bags - 1 Gallon

Easy to grip, open and seal with double zipper and high tab lip.
  • Bulk pack dispenser cartons for high volume use.
  • Recommended for cafés, restaurants and schools.
  • For sandwiches, meal prep and storage.
  • Stand up, stay open design makes bags easy to fill.
  • FDA compliant.

    Ziploc® Bags
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-24925 1 Gallon 10 1/2 x 11" 1.75 250 $47 $45 $43  ADD
DIMENSIONS: 
  • Actual: 10 9/16 x 10 3/4" (W x L)
FEATURES:
  • Double zipper provides leak resistance and easy closure.
  • Packaged in crush resistant dispenser.
  • Microwave safe (when used as directed, instructions on carton.)
MATERIAL: 
  • Sulfur free
  • Amine and Silicone free
  • Latex free 
  • BHT free (Butylated Hydroxy Toluene)
TEMPERATURE:
  • -10° to 150° F
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:48:38 PM; USWEB31