Industrial Tissue Paper Sheets - 22 lb, 15 x 20"

Soft and manageable. Crumples easily for packing in cartons and mailers.
  • Cushions breakables, glassware and china.
  • Cost-effective wrap, void fill and interleave.
  • See complete line of Gift Grade Tissue.
MODEL
NO.
DESCRIPTION BASIS
WEIGHT
COLOR SHEET
SIZE
SHEETS/
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-24889 Industrial 22 lb. Ecru 15 x 20" 3,900 60 $98 $94  ADD
MATERIAL: 
  • Recycled Content: 0%
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Neutral pH tissue with anti-tarnish qualities.
    • Not acid or tarnish free.
  • Number 2 grade tissue.
  • May contain sulfur.
QUANTITY:
  • Sheet count may vary.
    • Sold by weight, not number of sheets due to some basis weight variance.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:27:05 AM; USWEB6