3M 2830 Extreme Strength Duct Tape - 2" x 30 yds, Black

2x thicker adhesive for bundling wood, repairing vacuum hoses and patching holes.
  • Extremely strong woven material for extra durability.
  • Resists moisture and temperatures to 200ºF.
  • Polyethylene-coated filament backing with hot melt adhesive.
45 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 6 1 CASE 2+ CASES
S-24885 Black 2" x 30 yds. 17 12 $15.40 $14.90 $14.40 $13.80 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
FEATURES:
  • Easily tears, across or down.
  • For longer lasting durable repairs.
  • Water and UV resistant.
  • For indoor and outdoor use.
PROPERTIES:
  • Tensile Strength: 45 lbs/inch
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:22:57 AM; USWEB30