Kraft Dunnage Bags - 2-Ply, 48 x 60"

Stabilize valuable over-the-road trailer shipments.
  • Inflates quickly in less than 1 minute.
  • Provides a safe, firm cushion up to 18" wide between skids.
  • Strong kraft bags lined with poly.
  • Open valves to deflate.
  • Use with Inflator Gun, sold separately. Requires compressed air supply.
2-PLY – Recommended for over-the-road shipments.
AAR APPROVED
MODEL
NO.
SIZE QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-24832 48 x 60" 10 29 $190 $180 $165 $155  ADD
DIMENSIONS:
  • Size in chart is Depth x Height.
  • Inflation Opening: 1 1/4"
  • Void Width not to Exceed: 12"
  • Determine Size Needed:
    • Measure load height.
      • Bag height should never exceed the load height.
    • Measure skid depth.
      • Bag width should never exceed the skid width.
MATERIAL:
  • Bladder: LLDPE (Linear Low Density Polyethylene)
  • Shell: Kraft Paper
RECYCLING:
  • Recyclable
USAGE:
  • Can be reused if not punctured.
  • Must be used with H-10095 Inflator Gun.
SPECIFICATIONS:
  • Level 1 AAR Approved
  • Max PSI: 2 - 3
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10095 2-Ply Kraft Dunnage Bag Inflator Gun
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 09:32:08 AM; USWEB10