Bulk Bags - Open Top, Plain Bottom, 42 x 42 x 55"

HOLDS UP TO 3,000 LBS.

Haul heavy loads of yard waste and debris.
  • 4 heavy duty corner straps - Forkliftable.
  • Woven polypropylene resists UV and water.
  • Collapsible for easy storage.
  • Document pocket.
  • Corner baffles keep bag square for easy stacking.
  • FDA compliant.
  • Open Top - Wide opening allows for rapid filling and easy access to contents.
  • Plain Bottom - Quickly discharge materials with a simple cut along the bottom.
Baffled
MODEL
NO.
SIZE
W x L x D
CUBIC
FT.
PRICE PER BAG IN STOCK
SHIPS TODAY
1 10 20+
S-24813 424255" 70 $41 $38 $35  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
  • Lifting Loops: 10" H
  • Document Pocket with Zip Lock: 14 x 18"
MATERIAL: 
  • Weave Count: 11 x 11
FEATURES:
  • No bottom spout. Bottom can be cut with knife. 
  • Also called FIBC (Flexible Intermediate Bulk Containers).
  • Bags are coated and UV treated.
  • Construction: 4-panel Q Bag (Baffled Corners)
CAPACITY: 
  • Cubic Ft listed is an estimated value representing the max volume for the bag. 
  • Max volume is dependent on size and density of items being loaded into the bag. 
NOT INCLUDED: 
  • Poly liner
SPECIFICATIONS: 
  • Type A 
  • Safety Factor: 5:1 - One Time Use
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 02:57:00 AM; USWEB29