End Loading Kraft Expansion Envelopes - 5 x 11 x 2"

Extra-strong adhesive keeps documents secure.
  • Peel off paper strip and press for a permanent seal.
  • Expansion envelopes open up to 2" deep for bulkier mailings.
  • Extra heavyweight 40 lb. kraft.
40 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L x H
OPENING LBS./
CASE
PRICE PER CASE OF 100 IN STOCK
SHIPS TODAY
1 3 5 10+
S-24807 5112" End 6 $64 $62 $60 $58  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap Width: 2"
MATERIAL:
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:48 AM; USWEB25