Flame Labels - "Hot", 1 12 x 2"

Brilliant fluorescent gets "HOT" idea across instantly.
  • Pressure sensitive.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10 25+
S-248 HOT 1/2 x 2" 1,000 $21 $19 $16 $14  ADD
COLOR:
  • Fluorescent red
  • Label appears more orange than pictured.
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 4 3/8"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:35:55 AM; USWEB5