3M 2519 High Performance Flatback Masking Tape - 2" x 60 yds

Extra strong, durable tape for covering seams over high-end flooring and tile.
  • Strong, thick backing is hand tearable for fast, easy application.
  • Moisture resistant.
  • Withstands temperatures up to 200ºF.
  • Kraft flatback paper backing with rubber adhesive.
47 LB. TENSILE STRENGTH
MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-24797 2" x 60 yds. 7.1 24 $24 $23 $22 $21 rolls ADD
Ships from Uline IL, PA, TX
DIMENSIONS:
  • Core: 3"
SHELF LIFE: 
  • 12 months from date of shipment.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:54:54 AM; USWEB7