Dymo® Mini Printer Labels - White Paper, 2 516 x 4"

DYMO authentic direct thermal labels provide excellent printability.
MIN. 2
MODEL
NO.
SIZE
W x H
RECOMMENDED
USES
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 10 20+
S-24741 5/16 x 4" Shipping 300 10 $25 $23 $22 rolls ADD
DIMENSIONS:
  • Core: 1"
MATERIAL:
  • Adhesive: Permanent Acrylic 
  • Matte finish
STYLE:
  • Not perforated between each label.
MODEL NUMBER: 
  • Dymo®: 30256
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -65° to 180° F
USAGE:
  • Remove first wrap of labels to prevent jamming in printer from glue or tape closure.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:34:04 PM; USWEB33