Uline Mini Printer Labels - Weatherproof Poly, 2 14 x 1 14"

Mini direct thermal labels provide excellent printability.
Minimum 2 Rolls
MODEL
NO.
SIZE
W x H
RECOMMENDED
USES
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 10 20+
S-24733 1/4 x 1/4" Identification 1,000 10 $38 $36 $34 rolls ADD
DIMENSIONS:
  • Core: 1"
MATERIAL:
  • Paper: Polypropylene
  • Adhesive: Permanent Acrylic
FEATURES:
  • Withstands weather, moisture, oil & heat up to 24 hours.
USAGE:
  • Remove first wrap of labels to prevent jamming in printer from glue or tape closure.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -65° to 180° F
COMPATIBILITY:
  • Compatible with Dymo® 400 Series Printers.
    • Exceptions: S-17044, S-22416 and S-22417 are compatible with Dymo® 4XL only.
  • Not compatible with Dymo® 500 Series Printers.
STYLE:
  • Not perforated between each label.
SPECIFICATIONS:
  • No intentionally added phenols.
PACKAGING:
  • Rolls are individually wrapped in UV-resistant packaging to protect labels from light and heat damage.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:41:39 PM; USWEB5