Anti-Slip Treads - Gray, 6 x 24"

Prevents slips, trips and falls with abrasive precut strips.
  • Sandpaper-like grit surface with adhesive back.
  • Grease and water resistant.
  • Indoor/outdoor use.
MODEL
NO.
DESCRIPTION SIZE MIL STRIPS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-24730 Gray 6 x 24" 27 50 $119 $109  ADD
MATERIAL:
  • 60 Grit 
  • Adhesive: Rubber- Hot melt
  • Abrasive grain coated plastic film backing.
  • Removable Kraft liner.
SHELF LIFE:
  • 1 Year
TEMPERATURE:
  • Application: Above 50° F
  • Performance: -20° to 150° F
FEATURES:
  • Can be used on painted wood, painted metal or sealed concrete.
  • Grease and water resistant.
  • Indoor and outdoor use.
USAGE:
  • Apply to a clean, dry surface.
  • Pressure sensitive adhesive.
  • To smooth out air bubbles, apply with H-5600 3M Safety-Walk™ Hand Roller.
  • Not recommended for porous surfaces.
SPECIFICATIONS:
  • Meets OSHA Standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 01:28:56 AM; USWEB11