Pulp Wine Shippers - 1, 2, 4 Bottle Trays

Save space with these molded fiber trays.
  • Nestable - 30 nested trays measure only 24 1/2" tall.
  • Strong - Meets UPS, FedEx® and ISTA testing requirements.
  • Made from recycled paper.
  • To ship 1 Bottle - Use your own 200 lb. test 14 1/2 x 4 7/8 x 5" carton.
  • To ship 2 Bottles - Stack two trays in your own 200 lb. test 14 1/2 x 9 1/2 x 4 7/8" carton.
  • To ship 4 Bottles - Stack four trays in your own 200 lb. test 14 1/2 x 9 1/2 x 9 7/8" carton.

    Nestable Wine Shippers
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER TRAY IN STOCK
SHIPS TODAY
30 60 180 240+
S-24716T 1, 2, 4 Wine Bottle Tray 30 $1.70 $1.60 $1.50 $1.40  ADD
DIMENSIONS: 
  • Flat: 14 1/2 x 9 1/2 x 2 1/2"
  • Folded: 14 1/2 x 4 3/4 x 5"
COMPATIBILITY:
  • Compatible with:
    • Standard Pinot Noir bottles.
    • 750 mL bottles of various shapes, measuring:
      • Height: 13 1/2"
      • Bottom Diameter: 3 1/4" 
      • Neck Diameter: 1 1/4" 
  • Not Compatible with:
    • Champagne bottles
    • Extra wide Pinot Noir bottles.
      • To Ship Extra Wide: S-6717 1 Bottle Champagne Shipper
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:07:02 PM; USWEB12