Tork® OptiCore® Universal Bath Tissue

Strong and absorbent. 2-ply.
MODEL
NO.
SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-24702 3.8 x 4" 865 36 $92 $90 $87  ADD
DIMENSIONS:
  • Core: 1.7"
  • Roll Diameter: 5.6"
MATERIAL:
  • Recycled Content: 100%
    • Post-consumer: Minimum 50%
SPECIFICATIONS:
  • ECOLOGO® certified
  • EPA compliant
  • Green Seal certified
MODEL NUMBER:
  • Tork®: 161990
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 08:41:35 AM; USWEB8