3M 8330CP Carrying Handles - "Thank You", 1 38 x 23"

Use convenient carrying handles for all packages.
  • "Thank You!" message.
  • Medium duty. Recommended for electronics and small appliances.
  • Sturdy white plastic strips with high tack adhesive on each end.
  • Easy to use. Sticks to paperboard, corrugated and plastic films.
  • Reduces packaging; eliminates using extra bags.
MODEL
NO.
DESCRIPTION SIZE
W x L
WEIGHT
CAPACITY
HANDLES/
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 5+
S-24660 3M 8330CP 3/8 x 23" 30 lbs. 200 $100 $95 $90  ADD
DIMENSIONS:
  • Adhesive Length: 6" on each end
THICKNESS:
  • 7.75 mil
PROPERTIES: 
  • Tensile Strength: 68 lbs/in
PACKAGING:
  • (25) Handles per pad
  • (8) Pads per pack
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:09:45 PM; USWEB26