Newsprint Roll - 30" x 1,695'

GRADE "A"

A clean low-cost alternative for void fill, wrapping lightweight items or using as interleaving.
MODEL
NO.
WIDTH BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5 10+
S-2464 30" 30 lb. 1,695' 40 $62 $60 $57 $55  ADD
DIMENSIONS:
  • Core: 3"
RECYCLING:
  • Recycled Content: 0%
APPEARANCE:
  • Color may vary between off-white and light gray.
SPECIFICATIONS:
  • Not acid free.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1245 Horizontal Paper Cutter - 36", Serrated Blade
  • H-192 Horizontal Paper Cutter - 30"
  • H-1922 Three Deck Paper Cutter - 36"
  • H-1924 Four Deck Paper Cutter - 36"
  • H-248 Vertical Paper Cutter - 36"
  • H-413 Double Decker Paper Cutter - 36"
  • H-7258 Stainless Steel Paper Cutter - 36"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:21:54 PM; USWEB5