Plastic Sauce Bottles Bulk Pack - Banjo, 16 oz

Feeling saucy? Dispense BBQ sauce, marinades and dressings.
  • Made of durable, lightweight PET.
  • Crystal clear for product visibility.
  • FDA compliant.
  • Polypropylene caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24633B Banjo 16 oz. 1/8" 38/400 425 $.75 $.70  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height with Cap: 7 15/16"
  • Cap (Outside): 1 1/2"
FEATURES:
  • Bottle ribbed on both sides.
PACKAGING:
  • Bottles and caps packaged separately.
MATERIAL:
  • Cap: Polyethylene foam liner
TEMPERATURE:
  • Maximum Fill: 140° F
COMPATIBILITY: 
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant material, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-18061B Ribbed Polypropylene Caps Bulk Pack - 38/400, White
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-18082B Ribbed Polypropylene Caps Bulk Pack - 38/400, Black
  • S-20551 Child Resistant Caps - 38/400
  • S-23108 Induction Seal Caps - 38/400, White
  • S-24639 Flip-Top Caps - 38/400
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:13:58 PM; USWEB5