Cambro® Food Serving Pans - 12 Size, 6" Deep

Easily customize your buffet table, banquet station or salad bar.
  • Holds cold sides, salad toppings, fruits and vegetables.
  • Tough, clear polycarbonate resists stains and odors.
  • Temperature range -40° to 210°F.
  • Dishwasher safe. NSF listed.
  • Nestable. Stackable with Lids, sold separately.
MODEL
NO.
OUTSIDE DIM.
L x W x D
PAN
SIZE
CAPACITY QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
S-24623 13106" 1/2 9 Quart 6 $96 $90  ADD
DIMENSIONS: 
  • Actual: 12 3/4 x 10 7/16 x 6" (L x W x D)
FEATURES: 
  • External graduations in American Standard and Metric measurements. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:40:36 AM; USWEB29