Cambro® Food Serving Pans - 16 Size, 6" Deep

Easily customize your buffet table, banquet station or salad bar.
  • Holds cold sides, salad toppings, fruits and vegetables.
  • Tough, clear polycarbonate resists stains and odors.
  • Temperature range -40° to 210°F.
  • Dishwasher safe. NSF listed.
  • Nestable. Stackable with Lids, sold separately.
MODEL
NO.
OUTSIDE DIM.
L x W x D
PAN
SIZE
CAPACITY QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
S-24621 766" 1/6 2 Quart 6 $50 $47  ADD
DIMENSIONS: 
  • Actual: 6 15/16 x 6 3/8 x 6" (L x W x D)
FEATURES: 
  • External graduations in American Standard and Metric measurements. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:45:06 PM; USWEB27