Sharps Container Stainless Steel Cabinet - 5 Quart

Safe, disposable container for needles, syringes, lancets, razors and sharp objects.
  • Recommended for warehouses, medical facilities, schools and rest areas.
  • Heavy-duty stainless steel for maximum security and a polished look. Corrosion resistant.
  • Place 5-Quart Container in lockable cabinet. Wall-mountable.
  • When full, properly dispose of container. Not for disposal in landfills.
  • Sharps Containers sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE DESCRIPTION CONTAINERS/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
S-24610 5-Quart Stainless Steel Cabinet 1 $190 $180 carton(s) ADD
DIMENSIONS:
  • Outside: 12 x 5 1/2 x 10" (L x W x H)
INCLUDES: 
  • (2) Keys
  • Mounting Hardware
    • (4) Screws 
    • (4) Drywall Anchors 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:44:40 PM; USWEB6