Glass Sauce Bottles - Marasca, 8 oz

Display your sauces and marinades.
  • Slim design with high-sloped shoulders.
  • Crystal clear sauce bottles to dazzle restaurateurs and executive chefs.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
(OZ.)
OPENING
DIAM.
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASES 3+ CASES
S-24561 Marasca 8 13/16" 28/400 12 $1.15 $1.10  ADD
DIMENSIONS:
  • Height with Cap: 8 3/16"
  • Cap:
    • Diameter: 1 3/8"
    • Height: 1/2"
COMPATIBILITY: 
MATERIAL:
  • Cap: Polyethylene foam liner
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant material, it is recommended to clean bottle before first use.
PACKAGING:
  • Caps screwed onto bottles.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-17980 Ribbed Polypropylene Caps - 28/400, White
  • S-17980B Ribbed Polypropylene Caps Bulk Pack - 28/400, White
  • S-23107 Induction Seal Caps - 28/400, White
PARTS:
  • S-18080 Ribbed Polypropylene Caps - 28/400, Black
  • S-18080B Ribbed Polypropylene Caps Bulk Pack - 28/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 06:53:43 AM; USWEB14