Commercial Cutting Boards - 12 x 18 x 12", Assortment Pack

Chef approved for safe slicing, dicing and chopping.
  • Color coding prevents cross-contamination. Includes one each: White, Yellow, Red, Green, Blue and Brown.
  • Rubber corner grips prevent slipping.
  • Embossed ruler for accurate food portioning.
  • Convenient carrying handle.
  • Dishwasher safe. NSF certified.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L x H
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2+
S-24553A Commercial
Polypropylene
12181/2" 6 $79 $74  ADD
DIMENSIONS: 
  • Handle (Width): 4"
MATERIAL: 
  • Grip Corners: TPE (Thermoplastic Elastomer)
FEATURES: 
  • Ruler listed in inches on one side and centimeters on the other. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:21:49 PM; USWEB5