Clear Packer Bottles Bulk Pack - 2 oz

Crystal-clear packaging for vitamins and supplements.
  • Wide-mouth opening for easy filling.
  • Lightweight, impact-resistant PET.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24548B 2 oz. 1" 33/400 775 $.36 $.34  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 3/8"
    • Height: 1/2"
COMPATIBILITY: 
CAPACITY:
  • 75 cc
PACKAGING:
  • Bottles and caps packaged separately.
MATERIAL:
  • Cap: Polyethylene foam liner
USAGE:
  • Not leakproof
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-24105 Ribbed Polypropylene Caps - 33/400, Black
  • S-24105B Ribbed Polypropylene Caps Bulk Pack - 33/400, Black
PARTS:
  • S-18060 Ribbed Polypropylene Caps - 33/400, White
  • S-18060B Ribbed Polypropylene Caps Bulk Pack - 33/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:29:58 PM; USWEB13