Hammock Chair

Sit back and swing in total comfort. It's like floating on a cloud.
  • Sturdy steel tube frame.
  • Adjustable polyester fabric seat.
  • Large foot pads adjust to uneven ground.
  • Sets up in seconds.
  • Includes carrying bag.
  • 300 lb. capacity.

    FREE OFFER
    Free upon request with any
    Uline order of $1,500 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
S-24503 Hammock Chair 333939" 300 14 $90  ADD
SPECIFICATIONSMETRICIMPERIAL
SIZE LENGTH x WIDTH x HEIGHT84 x 99 x 99 cm33 x 39 x 39"
CAPACITY136 Kg300 lbs.
WEIGHT6 Kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/02/2022 12:08:41 AM; USWEB26 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000