3M 5962 VHB Double-Sided Foam Tape - 12" x 36 yds

62 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft very conformable foam molds to irregular surfaces.
  • Bonds metal parts to industrial equipment.
  • Temperature range is -40°F to 250°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; red polyethylene liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-24468 1/2" x 36 yds. 70 lbs. 62 18 $139 $136 $131 roll(s) ADD
DIMENSIONS:
  • Core: 3"
THICKNESS:
  • Liner: 5 mil
SHELF LIFE:
  • 24 months from date of manufacture when stored at 70° F, 50% relative humidity.
TEMPERATURE:
  • Minimum Application: 50° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:46:55 AM; USWEB5