Silicone Parchment Paper Roll - 16" x 500'

The nonstick wonder used in kitchens and bakeries.
  • Custom length every time with attached cutter blade.
  • Multiple use, up to 480°F for 30 minutes.
  • FDA and Kosher compliant.
MODEL
NO.
COATING DESCRIPTION SIZE
W x L
QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-24455 Silicone Roll 16" x 500' 1 $45 $40  ADD
DIMENSIONS: 
  • Roll Width (Actual): 16 3/8" 
  • Dispenser Box: 17 1/8 x 4 1/4 x 4 1/4" (L x W x H)
BASIS WEIGHT: 
  • 25 lbs
MATERIAL:
  • Coating on both sides. 
FEATURES:
  • Grease resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 01:02:22 PM; USWEB33