Light Duty Edge Protectors Skid Lot - .120" thick, 2 x 2 x 36"

Avoid costly damage to products in shipment or in storage.
  • Use with stretch wrap to protect products in storage and during shipping.
  • Stabilizes strapped or stretch-wrapped loads.
  • Provides additional support when double-stacking pallets in warehouse.
  • Eliminates shifting loads.
  • Easily trims to your own size with an Edge Protector Cutter.
MODEL
NO.
SIZE LENGTH THICK-
NESS
BOARDS/
SKID
APPROX.
WT./SKID
SKID LOT
PRICE
IN STOCK
SHIPS TODAY
S-2442S 2 x 2 36" .120 2,940 1,467 lbs. $1,470  ADD
SHIPS VIA MOTOR FREIGHT
PACKAGING:
  • Packaged loose, layered and stacked on a skid.
MATERIAL:
  • Multiple layers of recycled paperboard glued together.
RECYCLING:
  • Recycled Content (Post-consumer): 100%
COLOR:
  • Top Layer: White
  • Middle Layers: Kraft
USAGE:
  • Protects shipments from plastic or steel strapping.
  • Place on skid corners and wrap.
  • No adhesive to hold in place.
  • Not weather resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:51:35 PM; USWEB8