Tork® Xpressnap Fit® Napkins - White

Grab a napkin for your chocolate chip cookie or butter pecan cone.
MODEL
NO.
DESCRIPTION UNFOLDED
SIZE
QTY./
PACK
PACKS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-24381 White 7 x 8" 240 36 $80 $77  ADD
DIMENSIONS:
  • Actual: 6.5 x 8.39" (H x W)
  • Folded: 3.27 x 4.21"
THICKNESS:
  • 1-ply
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 40%
STYLE:
  • Interfolded
SPECIFICATIONS:
  • ECOLOGO® certified
MODEL NUMBER:
  • Tork®: DX500
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:50:13 PM; USWEB26