Commercial Measuring Cups - 1 Quart

Chef's best friend. Measure hot and cold ingredients precisely.
  • Durable polycarbonate with measurements on both sides.
  • Temperature range -40° to 210°F.
  • Tapered lip for clean pouring from front or sides.
  • Dishwasher safe. NSF listed.
MODEL
NO.
DIMENSIONS
L x W x H
CAPACITY QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-24377 656" 1 Quart 12 $85 $80 carton(s) ADD
FEATURES: 
  • External graduations in American Standard and Metric measurements. 
  • Molded-in, durable handles for ergonomic lifting and easy drying. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:19:29 PM; USWEB13