Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Stretch Wrap
>
Uline Stretch Wrap
>
Uline Cast Stretch Wrap
Uline Stretch Wrap - Cast, 90 gauge, 18" x 1,500'
Enlarge & Video
Our best-selling stretch film. We tested many cast films before choosing our Uline house film.
Quiet:
Uline's "stealth film" comes off the roll smoothly and quietly.
Clear:
High clarity for barcode reading or load identification.
Quality:
Smooth, easy release - Wraps loads fast with little effort.
Savings:
10% to 20% less expensive than brand name films.
90 gauge - For loads up to 3,000 lbs.
ORDER IN CASE QUANTITIES
MODEL
NO.
SIZE
GAUGE
ROLLS/
CASE
CASES/
SKID
LBS./
CASE
PRICE PER ROLL
IN STOCK
SHIPS TODAY
4
8
16
24+
S-2433
18"
x
1,500'
90
4
24
44
$27
$26
$25
$24
rolls
ADD
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
02/22/2026 08:27:00 PM;
USWEB27
close