"Refrigerate Upon Arrival" Labels - 3 x 5", Red

Ensure proper handling. Eliminate tedious handwritten instructions.
  • Recommended for pallets and large packages.
  • Large pressure-sensitive fluorescent labels stand out and get noticed.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-24306 3 x 5" 500 $33 $31 $27 $25 $23  ADD
COLOR:
  • Label appears more orange than pictured.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:18:55 AM; USWEB32