Gorilla Spray Adhesive

Heavy duty spray adhesive for the toughest jobs on the planet.
  • Repositionable for up to 10 minutes. Dries permanent.
  • Bonds wood, metal, foam, glass, fabric and paper.
  • Meets VOC requirements in all 50 states.
MODEL
NO.
DESCRIPTION USE NET OZ./
CAN
PRICE PER CAN (MIN. 2) IN STOCK
SHIPS TODAY
2 12 24 48+
S-24262 Multi-Purpose Wood/Fabric 14 $16 $15 $14 $13  ADD
TEMPERATURE:
  • Operating: 50° - 90° F
    • Not to exceed 122° F.
    • Do not store in direct sunlight.
FEATURES:
  • Coverage: 168 sq ft
APPEARANCE:
  • Spray Pattern: Mist
COLOR:
  • Clear
USAGE:
  • Moisture resistant for outdoor and indoor use.
  • Not intended for vinyl, automotive headliners, polypropylene, polyethylene or similar materials.
SPECIFICATIONS:
  • Contains Hydrofluorocarbon 152A
SHIPPING:   
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 08:28:39 PM; USWEB25