Rubbermaid® Food Storage Boxes - 26 x 18 x 9", White

Store bulk fruits and vegetables in commercial kitchens.
  • Space saving. Stack when full or nest when empty.
  • Durable polyethylene resists denting and cracking.
  • Temperature range -20º to 150ºF.
  • FDA, USDA and HACCP compliant. NSF certified.
  • White Lids sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
CAPACITY BOXES/
CARTON
PRICE PER BOX IN STOCK
SHIPS TODAY
6 12+
S-24257 26189" 12 1/2 Gal. 6 $47 $43 storage boxes ADD
DIMENSIONS:
  • Inside:
    • Top: 23 x 15 1/2" (L x W)
    • Bottom: 21 1/2 x 13 1/2" (L x W)
    • Height: 8"
  • Outside (Bottom): 22 1/2 x 15" (L x W)
SPECIFICATIONS: 
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:13:02 PM; USWEB11