Cambro® Round Food Storage Containers - 22 Quart

Store ingredients, toppings and leftovers in restaurants and bakeries. Lasts for years.
  • Smooth round design allows for easy mixing and pouring.
  • Durable polycarbonate with measurements for bulk food prep. Dishwasher safe.
  • Temperature range -40° to 210°F.
  • NSF listed.
  • Nestable. Stackable with Round Lids, sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
DIAMETER x H CAPACITY QTY./
CARTON
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
6 12+
S-24254 14 x 15" 22 Quart 6 $49 $45 containers ADD
DIMENSIONS:
  • Dimensions in the chart include optional lid.
  • Inside:
    • Top: 12"
    • Bottom: 9 1/2
    • Height: 14 1/2"
  • Outside (Bottom): 10" 
SPECIFICATIONS: 
  • Contains BPA 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:19:22 PM; USWEB13