Uline Indoor Painter's Masking Tape - 1" x 60 yds

INDOOR

Mask walls, edges and trim.
  • Holds up to 10 days with clean removal.
  • Recommended for painted walls, glass and metal.
  • Blue crepe paper backing with synthetic rubber adhesive.
  • Performs in temperatures up to 150°F.
21 LB. TENSILE STRENGTH
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2 CASES 4+ CASES
S-24181 1" x 60 yds. Blue 5.3 36 $4.00 $3.50 $3.25 $2.75 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Storage: 64° - 76° F
    • Relative Humidity: 40 - 50%
USAGE:
  • Not Recommended for:
    • Hardwood floors
    • Wallpaper
    • Unpainted wallboard
    • Ceiling tile
    • Uncured coatings
SPECIFICATIONS:
  • Elongation: 10%
  • Adhesion to Steel: 32.5 oz/in
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:09:39 AM; USWEB29