Class ABC Fire Extinguisher - 30 lb

RECHARGEABLE

Easy to order, so you are always prepared.
  • Powerful "knock down" blast. Rapid discharge for high-risk areas, including offices, hotels and banks.
  • Smother wood, plastic, liquid and electrical fires.
  • Steel cylinder contains monoammonium phosphate dry chemical.
  • Wall mounting bracket included.
  • Fire Extinguisher Signs, Tags and Additional Storage Options also available.
  • Cannot ship via air/next day.
Made in the USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-24178 30 lbs. 4A:40B:C 11825" 8" $635 $615  ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
DIMENSIONS:
  • Height (Actual): 27"
  • Hose:
    • Length: 23"
    • Opening: 3/4"
MATERIAL:
  • Valve: Chrome-plated brass
TEMPERATURE:
  • -65° to 120° F
FEATURES:
  • Range: 40 - 50'
  • Discharge Time: 21 seconds
  • Protective vinyl boot on the base.
MOUNTING HARDWARE:
  • Wall Mounting Bracket:
    • Bracket is for wall mounting only.
    • Mounting screws not included.
USAGE:
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
SPECIFICATIONS:
  • ANSI compliant
  • UL/CUL rating listed on extinguisher.
SHIPPING:
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-9421 Fire Extinguisher Bracket - 30 lb Heavy Duty Vehicle Mount
PARTS:
  • H-9420 Fire Extinguisher Bracket - 30 lb Standard Wall Mount
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 09:26:15 AM; USWEB11