Gusseted Take-Out Bags - 1.2 Mil, 16 x 16 x 8", White

HIGH DENSITY

Package bulky merchandise. Wide-mouth bags, ideal for carryout.
  • Large-bottom gusset bags stand alone for fast packing.
  • Durable high-density film.

    Measurement Guide
MODEL
NO.
SIZE
W x H x D
USE
FOR
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-24146 16168" Chinese
Take-Out,
Bakery
1.2 500 $65 $60 $55  ADD
DIMENSIONS:
  • Usable: 16 x 8 3/4 x 8"
  • Handle Hole (Diameter): 2 1/2"
CAPACITY:
  • Approximately 6 lbs
MATERIAL:
  • Polyethylene
APPEARANCE:
  • Not opaque
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:17:57 PM; USWEB11