Natural Square Plastic Juice Bottles Bulk Pack - 8 oz

Classic, handheld bottles for flavored milks, protein drinks and creamers.
  • Durable, lightweight HDPE.
  • FDA compliant.
  • Tamper-evident polyethylene caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24127B 8 oz. 1/8" 38/400 864 $.30 $.28  ADD
DIMENSIONS:
  • Height with Cap: 4"
  • Cap Diameter (Including Tamper Evident Seal): 1.77"
MATERIAL:
  • Cap: LDPE (Low Density Polyethylene)
TEMPERATURE:
  • Minimum: -40° F
  • Maximum Fill Temp: 140° F
COMPATIBILITY: 
USAGE:
  • Not leakproof
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Cap:
    • BPA free
    • Made of 100% Virgin plastic.
PACKAGING:
  • Bottles and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:24:21 PM; USWEB33