Water-Wall Privacy Screen

Provide additional security and privacy in work zones.
MODEL
NO.
DESCRIPTION SIZE
L x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-24104 Privacy Screen 64 x 48" 2 $40 $35  ADD
MATERIAL:
  • Knitted HDPE (High Density Polyethylene)
  • Grommets: Brass
  • Fabric Weight: 130 GSM
FEATURES: 
  • Shade Factor: 85%
  • (12) Grommets 
  • 90% UV Resistant for 5 years. 
INCLUDES: 
  • (15) 10 x 0.19" Black UV Cable ties
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:27 PM; USWEB25