Manila Shipping Tags - #12, 8 x 4", Pre-wired

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 15 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 500 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2409PW 8 x 4" #12 15
Point
$89.00 $83.00 $77.00 $70.00  ADD
MATERIAL:
  • 15 point stock = 200 lb card stock
  • Not acid free.
DIMENSIONS:
  • Wire Length: 12"
SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 10 cm8 x 4"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/27/2025 12:57:32 PM; USWEB33