Stack and Nest Container - 24 x 20 x 14", Clear

Ideal for order picking and short-term storage. Stack when containers are full or nest when empty.
  • FDA compliant for direct food contact.
  • Durable high-density construction.
  • See-through design allows you to easily identify contents.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) IN STOCK
SHIPS TODAY
3 12 24+
S-24049 302415" 242014" 4.7 11 $54 $52 $49  ADD
DIMENSIONS:
  • Inside:
    • Top: 27.6 x 22.5"
    • Bottom (Actual): 24 x 20.8"
  • Outside:
    • Top (Actual): 30.1 x 24"
    • Bottom: 27 x 21"
    • Height (Actual): 15.1"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Textured bottom
  • No security tie holes.
CAPACITY:
  • 70 lbs
USAGE:
  • Bottom container supports 300 lbs stacked.
LID:
  • Not available in this size.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 03:18:54 PM; USWEB25