3M 9443NP Double-Sided Film Tape - 2" x 60 yds

Tack down curtains or carpet edges.
  • Bonds to plastic, metal, paper and paint.
  • Resists temperatures up to 120°F.
  • Clear high density polyethylene film with synthetic rubber adhesive and kraft paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 18 36+
S-24005 2" x 60 yds. 6.0 3" 24 $100 $97 $93 rolls ADD
Ships from Uline IL
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Performance:
    • Short Term (Minutes, Hours): Up to 158° F
    • Long Term (Days, Weeks): Up to 120° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 04:16:33 AM; USWEB13