Uline HPPE Cut Resistant A4 Sleeve - 18", Black

Complete wrist to elbow protection. 18" long.
  • Recommended for auto assembly and glass handling.
  • Wear with cut-resistant gloves for full arm protection.
  • Ultra flexible high performance polyethylene material.
  • Fits right or left arm.
MODEL
NO.
DESCRIPTION ANSI LEVEL LENGTH SIZE PRICE PER SLEEVE (MIN. 4) IN STOCK
SHIPS TODAY
CUT ABRASION 4 12+
S-23996 HPPE Sleeve A4 4 18" One Size $8 $7  ADD
THICKNESS:
  • 13 gauge
MATERIAL:
  • Liner: 
    • HPPE (High Performance Polyethylene)
    • Polyester
    • Fiberglass
    • Stainless Steel
    • Spandex
  • Cuff contains natural rubber latex.
SPECIFICATIONS:
  • Meets ANSI/ISEA 105-2016 standard. 
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 120° F for 10 minutes. 
  • Rinse with tempered water. Tumble dry at max 140° F. 
  • Do not bleach.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 08:47:23 PM; USWEB9