Uline Mighty Totes - 29 x 20 x 15"

Transport power tools, cords and samples.
  • Recommended for job sites, trade shows and warehouses.
  • Recessed lid for superior stacking support.
  • Thick, durable reinforced polypropylene.
  • Slotted lid for tie-down straps or locks.
  • Made in USA.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(GAL.)
QTY./
CTN.
LBS./
CTN.
PRICE PER TOTE IN STOCK
SHIPS TODAY
4 12+
S-24944 29 x 20 x 15" 23 x 14 x 15" 27 4 31 $24 $23 totes ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside:
    • Top (Actual): 28 1/2 x 19 1/2" (L x W)
    • Bottom: 23 1/2 x 14 3/4" (L x W)
    • Height (Actual): 15 1/2"
  • Inside:
    • Top (Actual): 25 3/8 x 16 1/2" (L x W)
    • Bottom: 23 x 14" (L x W)
    • Height (Actual): 14 5/8"
  • Hasps for Securing Lid: 1 1/4 x 1/2"
CAPACITY:
  • Load: 75 lbs
  • Stacking: 450 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 07:45:20 AM; USWEB6