3M SJ3560 Dual Lock Strips - 12" x 150', Clear

INDOOR/OUTDOOR

Attach vehicle transponders to windshields.
  • Acrylic adhesive bonds to metals, plastics and glass.
  • Rigid plastic stems interlock for a more permanent bond.
  • Excellent UV, moisture and solvent resistance. Outdoor use up to 200°F.
  • Interlocks with itself.

    Stem Density Combinations

    Stem/Inch Combinations
MODEL
NO.
DESCRIPTION STEM
DENSITY
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
2 4+
S-23937 3M SJ3560 250 Clear 1/2" x 150' $370 $355  ADD
SHELF LIFE:
  • 24 months
FEATURES:
  • Not a 'hook & loop' system - item locks onto itself.
  • Hard plastic mushroom-shaped stems interlock.
  • Audible snap assures secure closure.
  • Removable liner.
THICKNESS:
  • Engaged: .23"
USAGE:
  • Maximum bond achieved 72 hours after initial application.
  • Surface must be clean, dry and free from oil.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:54:56 PM; USWEB25