3M 5952 VHB Double-Sided Foam Tape - 14" x 36 yds

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted and powder-coated metals and hard-to-stick plastics like polyethylene and silicone.
  • Temperature range is -40°F to 250°F.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Black foam with acrylic adhesive; red polyethylene liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-23925 1/4" x 36 yds. 70 lbs. 45 36 $70 $68 $65 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 5/8"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 300° F
    • Long Term (Days, Weeks): Up to 250° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:38 PM; USWEB25