Uline Polyester Strapping - 58" x .035" x 4,200', Black

16 x 6" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 70% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
  • Twice the length of standard coils.
  • Strong hand grades recommended for lumber and bricks.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL (1 COIL PER CTN.) IN STOCK
SHIPS TODAY
1 2 6+
S-2386 5/8" .035 1,400 lbs. 4,200' Black 53 $163 $149 $134 coil(s) ADD
MATERIAL:
  • Recycled Content: 100%
TEMPERATURE:
  • -20° to 490° F
  • Cannot store long term below 32° F.
FEATURES:
  • Smooth surface
  • Can be heat sealed/friction welded.
STYLE:
  • Waxed finish
COLOR:
  • No performance difference between black and green.
USAGE:
  • Does not have UV inhibitors.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 07:27:38 AM; USWEB7