Starch Foam Sheets - 12 x 12 x 2"

Flexible. Wrap around corners and curves of fragile items. Static-free.
  • Biodegradable foam decomposes in water leaving no waste.
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-23847 12122" 1.8 lbs. -10° to +215°F 20 $65 $62 $60  ADD
DIMENSIONS:
  • Actual: 11 7/8 x 11 7/8 x 2"
MATERIAL:
  • Starch based
APPEARANCE:
  • Color: Off-white
  • Corrugated
USAGE:
  • Store in closed containers to discourage rodents and other pests.
  • Not intended for consumption by animals or humans.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 11:50:44 AM; USWEB7