3M 2420 No Residue Duct Tape - 2" x 20 yds, Gray

Strong adhesive with residue-free removal for up to 6 months.
  • Secure cords, mats, lumber and vinyl banners.
  • Waterproof and weather-resistant up to 200°F.
  • Polyethylene-coated filament backing with acrylic adhesive.
  • UL 723 approved.
34 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 1/2 CASE 1 CASE 2+ CASES
S-23823 Gray 2" x 20 yds. 9.0 12 $14.80 $14.05 $13.35 $12.65 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 60° - 80° F
FEATURES:
  • Easily tears, across or down. 
  • For long-lasting, durable repairs.
  • Ideal for temporary or permanent solutions.
  • UV resistant.
  • For indoor or outdoor use.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:50:01 PM; USWEB33